DESCRIPTION

  • 5% Silver, 6% Phosphorus, balance Copper
  • Meets AWS BCuP-3
  • Similar to 15% silphos with the ability to fill gaps and form fillets without adversely affecting strength

Worthington Industries 1/4# 5% Silver Brazing Rod

W331747

Length:

20 in

SPECIFICATIONS

Lead Law Compliant
Yes
Length
20 in
Material
Silver

Starting at
$15.76
EACH
  • QUANTITY

DOCUMENTS