DESCRIPTION

Worthington Industries 1 lb. Silver Brazing Rod

W360888

Manufacturer Part #: 360888

Size:

1 lb

SPECIFICATIONS

Lead Law Compliant
Yes
Length
28 in
Material
Copper, Phosphorus, Silver
Melting Temperature
1450 F
Size
1 lb

Print