Worthington Industries
14.1 oz Propane
Part #W332399 | Item #4442817 | Manufacturer Part #332399
$10.44
EACH
Capacity:
14.1 ozProduct Details
- Propane hand torch cylinders are designed to fuel standard hand torches in order to complete jobs such as light soldering
Documents
Specifications
Application: Welding
Capacity: 14.1 oz
Fuel Type: Propane
Height: 10-16/25 in
Power Source: Gas
Torch Type: Propane
Width: 2-47/50 in