DESCRIPTION

  • Adjustable flame control knob
  • Built-in ignition
  • For small, soft soldering jobs
  • Propane fuel

Worthington Industries 14.1 oz Propane

W361552

Manufacturer Part #: 361552

Capacity:

14.1 oz

SPECIFICATIONS

Application
Welding
Capacity
14.1 oz
Fuel Type
Propane
Height
9 in
Power Source
Gas
Torch Type
Propane
Width
1-1/2 in

Print