DESCRIPTION

  • Highest joint ductility and strength in HVAC-R applications
  • Phosphorus acts as a fluxing agent when joining copper to copper
  • Best alloy at filling gaps when close fit-ups cannot be made
  • Temperature: melt 1190°F, flow 1475°F
  • Silver: 5%
  • Meets Standards AWS BCup-5

Worthington Industries 20 in. 1# 5% Silver Brazing Rod

W331746

Manufacturer Part #: 331746

This product has been replaced by H5620F1.

Length:

20 in

SPECIFICATIONS

Lead Law Compliant
Yes
Melting Temperature
1190 F
Type
W331746

Print

DOCUMENTS