DESCRIPTION

  • 97% tin, 3% copper
  • Tensile strength: 5822 psi

Worthington Industries Lead- Free 1 lb. 97/3 Wire spool Solder

W331761

Material:

Copper

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
3/25 in
Lead Law Compliant
Yes
Material
Copper, Tin
Melting Temperature
455 F
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
$31.26
EACH
  • QUANTITY

DOCUMENTS