DESCRIPTION

  • Ideal for use on large diameter pipe

Worthington Industries Lead- Free 1 lb. Silver Solder

W331756

Material:

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
0.12 in
Lead Law Compliant
Yes
Material
Copper, Silver
Melting Temperature
440 F
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
$39.62
EACH
  • QUANTITY

DOCUMENTS