DESCRIPTION

  • Tensile strength: 14000 psi

Worthington Industries Lead- Free 1 lb. Solder

W331754

Material:

Copper

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
0.12 in
Lead Law Compliant
Yes
Material
Copper, Selenium, Tin
Melting Temperature
419 F
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
$38.18
EACH
  • QUANTITY

DOCUMENTS