Worthington Industries Premium Lead Free Solder W331898

DESCRIPTION

  • Best flowing lead free solder available
  • Low melting temperature: 410° F

Worthington Industries Premium Lead Free Solder

W331898

Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
3/25 in
Lead Law Compliant
Yes
Material
Copper, Tin
Melting Temperature
410 F
NSF Certified
Yes
NSF Specifications
NSF 61
Size
5 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS