DESCRIPTION

  • Easy bending with no preheating required
  • Easy staging and storing
  • Meets AWS BCuP-3 standards
  • Up to 22' of continuous brazing
  • Waste drastically reduced

Worthington Industries Quick Coil® 22 ft. Ductile Brazing Alloy

W360317

Manufacturer Part #: 360317

Length:

22 ft

SPECIFICATIONS

Collection
Quick Coil®
Length
22 ft
Material
Ductile Iron
Melting Temperature
1475 F
NSF Certified
No

Print