DESCRIPTION

Worthington Industries Quick Coil® 5 ft. Ductile Brazing Alloy

W360315

Manufacturer Part #: 360315

Length:

5 ft

SPECIFICATIONS

Collection
Quick Coil®
Length
5 ft
Material
Ductile Iron
Melting Temperature
1475 F
NSF Certified
No

Print