DESCRIPTION

Worthington Industries Quickcoil® 10 ft. Silver Brazing Alloy

W360316

Manufacturer Part #: 360316

Length:

10 ft

SPECIFICATIONS

Collection
Quickcoil®
Length
10 ft
Material
Silver
Melting Temperature
1475 F
NSF Certified
No
UL Listed
No

Print