• Cart

DESCRIPTION

  • Includes swirl flame for maximum heat output
  • Medium duty tip
  • Tip is easy to replace

Worthington Industries Replacement Torch Tip

W331794

Brand Model Compatibility:

LT91

SPECIFICATIONS

Brand Model Compatibility
LT91, Worthington LT90
Diameter
1/2 in
Material
Brass, Stainless Steel
Maximum Temperature
3730

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS