• Cart

DESCRIPTION

  • Excellent performance with any lead free solder
  • Lead free
  • Meets with ASTM B-813
  • NSF61 certified for potable water applications
  • Water soluble

Worthington Industries Water Soluble Flux

W33193

Size:

16 oz

SPECIFICATIONS

ASTM Specifications
ASTM B-813
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
$15.15
EACH
  • QUANTITY

DOCUMENTS