DESCRIPTION

Wrap-On 1/2 in. x 35 ft. Roll Fiberglass Insulation

W16503

Width:

SPECIFICATIONS

Length
35 ft
Material
Fiberglass
Thickness
1/2 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY