DESCRIPTION

Wrap-On Heat Cable with Thermostat

W31003

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Length
3 ft
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday