DESCRIPTION

Wright Steel & Service 20 ft. Carbon Steel Pipe

WTB513

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Carbon Steel
Pipe Tubing Size
2 in
Wall Thickness
0.1875 in