DESCRIPTION

Wright Steel & Service 24 ft. Carbon Steel Pipe

WTB600

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-36
Length
24 ft
Material
Carbon Steel
Pipe Tubing Size
2 in
Wall Thickness
0.09375 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday