1/2 in. Round Head Ratchet

You last purchased this on
 
Wright Tool

1/2 in. Round Head Ratchet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wright Tool

1/2 in. Round Head Ratchet

  • Fast #
  • Part #WE4426
  • Item #6079033
  • Manufacturer Part #E4426
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B107.1, ASME B107.10
Drive Size:
1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Ratchet