1/4 in. Drive Deep Socket
Cougar Pro™ 1/4 in. Drive Deep Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B107.1, ASME B107.10
- Application:
- Construction, Maintenance
- Collection:
- Cougar Pro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drive Size:
- 1/4 in
- Handle Type:
- Ratcheting
- Height:
- 11/25 in
- Length:
- 2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Socket Size:
- 5/16 in
- Tool Type:
- Socket
- WrenchType:
- Adjustable