Full Polished Combination Wrench Set 14-Piece
Full Polished Combination Wrench Set 14-Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 3/8 in
- Color Finish Name:
- Polished
- Maximum Capacity:
- 1-1/4 in
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 14
- WrenchType:
- Combination