DESCRIPTION

  • Lead-free*
  • Dezincification resistant

2 in. Wrot Copper Solid Tube Strap

CTSK

Pipe Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
Pipe Capacity
2 in
Type
CTSK

Print