W.S. Darley
Brass Hand Pump
Part #D539 | Item #4931858 | Manufacturer Part #539
Call for Pricing
Material:
BrassHow to get it:
Product Details
- Eight foot hose and coupling included
- Made with high quality materials to last for years
- Will not rust, always ready to use
- The cylinder is seamless drawn brass and has a plunger rod made from steel with a diameter of 3/8" and a cylinder size of 1.5" for quick emptying of fire hydrant barrels
Specifications
Cord Length: 8 ft
Material: Brass
Product Type: Hand Pump