4000 lb. Semi-Automatic Low Profile Turntable Stretch Wrapper

Part #WSML150  |  Item #7429165

Call for Pricing EACH

Work Load Limit:

4000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Wulftec SML-150 low profile stretch wrap machine, a standard base low-profile turntable as the ideal stretch wrapping solution for your unique needs
  • Low-profile octagonal base design stretch wrapper
  • Ideal for small footprint
  • 4,000 lbs. load weight capacity
  • NEMA 4/12 control panel dust tight and waterproof

Specifications

AMP: 15

Height: 86-1/2 in

Length: 118 in

Phase: Single Phase

Product Type: Wrapper

Thickness: 14 ga

UL Listed: No

Volts: 120V

Width: 59 in

Work Load Limit: 4000