10-1/4 x 9 in. 1-Ply Utility Wipes in White (Case of 18)
L10 10-1/4 x 9 in. 1-Ply Utility Wipes in White (Case of 18)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each wiper measures 10.25” x 9”
- WypAll L10 Disposable Wipers are soft, strong, and have outstanding absorbency; better drying performance than cloth towels to help reduce usage
- Single fold wipers dispense one at a time in the Pop-Up box
- Use these industrial wipers in farm and agricultural environments and as hospitality and retail wiping cloths for spill cleaning
- White, single fold wipers dispense one at a time in the Pop-Up box, provide a clean, fresh wiper every time; the box effectively protects against splashes, dust and other contaminating elements
Specifications
- Collection:
- L10
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10-1/4 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 18
- Product Type:
- Wiper
- Type:
- KIM05320
- Width:
- 9 in