L20 Brag Box Wipes in White (Box of 176)

Part #K34607  |  Item #5051832  |  Manufacturer Part #34607

$42.63 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Multi-ply paper for strength and absorbency for general purpose wiping
  • Great single use wiper for light industrial and other applications
  • Bright white color
  • Meets EPA guidelines for recycled fiber content

Specifications

Collection: L20

Color Finish: White

Color Finish Category: Whites

Length: 16-4/5 in

Material: Paper

Package Quantity: Box of 176

Type: K34607

Width: 12-1/2 in