12-1/2 x 12 in. Wiper in Blue
L40 12-1/2 x 12 in. Wiper in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Absorbent and tough wiping towels feature a plush outer layer that's touchable and soft
- Each WypAll L40 measures 12.5" x 12"
- WypAll L40 disposable cleaning and drying towels: outstanding general-purpose towels
- Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face (patient care / healthcare)
Specifications
- Application:
- Industrial
- Collection:
- L40
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12-1/2 in
- Material:
- Paper
- Product Type:
- Wiper
- Width:
- 12-1/2 in