13 x 12-1/2 in. Pop-Up Wipes Box in White
L40 13 x 12-1/2 in. Pop-Up Wipes Box in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-fold
Specifications
- Collection:
- L40
- Color Finish Name:
- White
- Length:
- 13 in
- Material:
- Paper
- Product Type:
- Wipes
- Width:
- 12-1/2 in