13-2/5 x 9-4/5 in. Center-Pull Wipes Roll in White 3-Pack

You last purchased this on
 
WypAll®

X60 13-2/5 x 9-4/5 in. Center-Pull Wipes Roll in White 3-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X60 13-2/5 x 9-4/5 in. Center-Pull Wipes Roll in White 3-Pack

  • Fast #
  • Part #K41702
  • Item #6138048
  • Manufacturer Part #41702
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, absorbent wipers that stay strong for better cleaning performance
  • Reusable, long lasting performance
  • Wypall X70 wipers in a center pull roll format for use with a wall mount dispenser
  • Made with our high tech Hydroknit® fast absorbing material
  • Cleans oil, grime, and solvents
  • Requires Certification

Specifications

Application:
Maintenance and Repair
Collection:
X60
Color Finish Category:
Whites
Color Finish Name:
White
Length:
13-13/32 in
Material:
Plastic, Cellulose
Material Type:
Polypropylene
Package Quantity:
Pack of 3
Product Type:
Wiper
Width:
9-13/16 in