WypAll®
X60 13 in. Teri Jumbo Roll in White (1100 per Roll)
Part #K34955 | Item #1775201 | Manufacturer Part #34955
How to get it:
Product Details
- WypAll® X60 cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks
- WypAll® X60 cloths help raise the standard for general-purpose cloths at a terrific value
- These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind
- To create an effective general purpose industrial cloth, WypAll® combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
- They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas
Documents
Specifications
Application: Commercial
Collection: X60
Color Finish: White
Color Finish Category: Whites
Length: 13 in
Material: Hydroknit
Material Type: Polypropylene
Package Quantity: Roll of 1100
Size: 12-2/5 in x 13-2/5 in
Width: 12-1/2 in
-
Starting at $10.10
-
Starting at $113.13
-
Starting at $23.68
-
Starting at $206.23
-
Starting at $141.60
-
Starting at $206.23
-
Starting at $207.88
-
Starting at $138.04
-
Starting at $113.13