12-1/2 x 23-1/2 in. Hydroknit Wiper in White (Box of 300)

You last purchased this on
 
WypAll®

X70 12-1/2 x 23-1/2 in. Hydroknit Wiper in White (Box of 300)

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X70 12-1/2 x 23-1/2 in. Hydroknit Wiper in White (Box of 300)

  • Fast #
  • Part #K05925
  • Item #8116676
  • Manufacturer Part #05925
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WypAll® foodservice towels made with Hydroknit® are fast-absorbing
  • Sturdy enough for extended use
  • Superior performance and strength
  • May be machine washed
  • Requires Certification

Specifications

Application:
Foodservice
Collection:
X70
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
23-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Box of 300
Product Type:
Foodservice Towel
Width:
12-1/2 in