13 x 9-3/4 in. Wipers in White (Bucket of 220)
X70 13 x 9-3/4 in. Wipers in White (Bucket of 220)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reusable, long lasting performance that cleans oil, grime, and solvents
- Made with our high tech Hydroknit® fast absorbing material
- Wypall X70 wipers in a bucket
- Durable, absorbent wipers that stay strong for better cleaning performance and come in a totally portable and weather resistant bucket for on-the-go professionals
Specifications
- Application:
- Maintenance and Repair
- Collection:
- X70
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13 in
- Material:
- Plastic, Cellulose
- Material Type:
- Polypropylene
- Package Quantity:
- Bucket of 220
- Product Type:
- Wiper
- Type:
- K83561CA
- Width:
- 9-3/4 in