14-2/5 in. Folded Wipes in White 50-Count
X80 14-2/5 in. Folded Wipes in White 50-Count
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hydroknit® technology
- Pound for pound, absorbs more water and oil than rental shop towels
- Quarter-fold
- Ideal for heavy wiping tasks
Specifications
- Application:
- Cleaning Grease, Cleaning Rough Surfaces, Grime and Oil, Heavy Industrial Tasks, Solvent Wiping
- Collection:
- X80
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-2/5 in
- Material:
- Plastic, Cellulose
- Material Type:
- Polypropylene
- Package Quantity:
- 50
- Product Type:
- Wiper
- Width:
- 12-1/2 in