4-1/50 in. 9 Piece Screwdriver
Series 99 4-1/50 in. 9 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Series 99
- GSA Approved:
- No
- Length:
- 4-1/50 in
- Number of Pieces:
- 9 Piece
- Shaft Length:
- 4-1/50 in
- Size:
- 1.27 mm, 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 4 in Blade Extension and 4 in Handle