XL Size Chemical Resistant Glove
Part #SBECHMXL | Item #4930742 | Manufacturer Part #BECHMXL
$23.00
per DOZEN
Glove Size:
XLProduct Details
- Comfortable, flexible and tactile sensitive
- Embossed grip
- 100% cotton flock lining enhances comfort
- Excellent resistance to a broad range of chemicals
Specifications
ANSI Specifications: ANSI 105
Color Finish: [Black, Blue]
Glove Size: XL
Glove Type: Chemical Resistant
Length: 12 in
Material: [Rubber, Cotton]
Material Type: Neoprene
Reusable: Yes
Thickness: 26 mil
Weight: 3.12