1 in. x 10.5 ft. Galvanized Xtra Light Threadable Pipe
XLGT 1 in. x 10.5 ft. Galvanized Xtra Light Threadable Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-135
- Coating:
- Galvanized
- Collection:
- XLGT
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel, Steel
- PipeTubing Size:
- 1 in