1 in. x 21 ft. Galvanized Xtra Light Threadable Pipe
XLGT 1 in. x 21 ft. Galvanized Xtra Light Threadable Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-135
- Coating:
- Galvanized
- Collection:
- XLGT
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1 in