• Cart

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

Xomox 150# Ductile Iron Flanged Sleeved Plug Valve with PTFE Seat

X06710P1WY

Type:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
End Connection 1
Flanged
Length
6-1/2 in
Material
Ductile Iron
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Locking Handle
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Plug Valve

Starting at
Call for Pricing
  • QUANTITY