DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Xomox 150# Flanged Ductile Iron Locking Handle Plug Valve

X0611P61P6WY

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
Material
Ductile Iron
Pressure Class
150#
Valve Operator
Locking Handle
Valve Size
1-1/2 in
Valve Type
Plug Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY