2 in. Ductile Iron Flanged Wrench with Locking Device Plug Valve
Figure 067 2 in. Ductile Iron Flanged Wrench with Locking Device Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- There are no body cavities where flow media can accumulate and contaminate future processing
- No seizing or sticking
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-395
- Collection:
- Figure 067
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 9001
- Length:
- 7 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 600 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Sleeved
- Valve Operator:
- Wrench with Locking Device
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve
- Weight:
- 20 lb