3 in. Flanged Carbon Steel and Stainless Steel 150# Sleeved Plug Valve with Extended Handle

You last purchased this on
 
Xomox

3 in. Flanged Carbon Steel and Stainless Steel 150# Sleeved Plug Valve with Extended Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

3 in. Flanged Carbon Steel and Stainless Steel 150# Sleeved Plug Valve with Extended Handle

  • Fast #
  • Part #X067FT26P16EWM
  • Item #7505599
  • Manufacturer Part #3" 067-FT-2-6-P16-XW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Length:
8 in
Material:
Carbon Steel, Stainless Steel
Pressure Class:
150#
Valve Size:
3 in
Valve Type:
Plug Valve