• Cart

DESCRIPTION

Xomox 300# Carbon Steel Flanged Sleeved Plug Valve with PTFE Seat

X036723P1WYCJ

Type:

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
End Connection 1
Flanged
Length
8-1/2 in
Material
Carbon Steel
Pressure Class
300#
Recommended Valve Application
Water
Valve Operator
Locking Handle
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY