DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Xomox Carbon Steel Flanged Plug Valve Gear Operator

X067FT26P1G

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Size
6 in

Starting at
Call for Pricing
  • QUANTITY