• Cart

Xomox Ductile Iron Piston Check Valve XC202

DESCRIPTION

  • Especially well suited for low pressure applications
  • PFA lined
  • Spring loaded plug to provide and automatic tight shut-off seal against backflow
  • Universal installation orientation

Xomox Ductile Iron Piston Check Valve

XC202

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
150 psi
Valve Seat Material
PFA
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS