This product requires certification to purchase.

3/4 in. Stainless Steel Threaded Wrench with Locking Device Plug Valve

XOMOX

Figure 0366 3/4 in. Stainless Steel Threaded Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0366TFT66P1WYF
  • Item #5054519
  • Manufacturer Part #SE71611
5 out of 5 Customer Rating
Brand image
XOMOX

Figure 0366 3/4 in. Stainless Steel Threaded Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0366TFT66P1WYF
  • Item #5054519
  • Manufacturer Part #SE71611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Easy in-line adjustability
  • 360° port lip design to ensure sleeve containment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-1/4 in
Pressure Class
300#
Valve Size
3/4 in
Characteristics & Features
Collection
Figure 0366
Material
Stainless Steel, Forged Steel, Plastic
Material Type
316, PTFE
Valve Body Material
Stainless Steel
Valve Body Style
Sleeved
Valve Operator
Wrench with Locking Device
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI Class 300
API
API 607
ASME
ASME B16.34
ASTM
ASTM A-351 CF8M
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global
UL Listed
No