1/2 in. Carbon Steel 300 psi Flanged Wrench with Locking Device Plug Valve

You last purchased this on
 
Xomox

Figure 0367 1/2 in. Carbon Steel 300 psi Flanged Wrench with Locking Device Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 0367 1/2 in. Carbon Steel 300 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X036723P1WYCD
  • Item #7301730
  • Manufacturer Part #0367-2-3-P1-WY-C 1/2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
Collection:
Figure 0367
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Length:
5-1/2 in
Material:
Carbon Steel
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Operator:
Wrench with Locking Device
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Plug Valve