2 x 1 in. Carbon Steel and Stainless Steel 235 psi Flanged Wrench Plug Valve
Figure 0367 2 x 1 in. Carbon Steel and Stainless Steel 235 psi Flanged Wrench Plug Valve
Frequently Purchased Together
Product Details
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- There are no body cavities where flow media can accumulate and contaminate future processing
- No seizing or sticking
Documents
Specifications
- ANSI:
- ANSI B16.34 Class 150
- Collection:
- Figure 0367
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Length:
- 7 in
- Material:
- Carbon Steel, Stainless Steel
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 150#
- Valve Operator:
- Wrench
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in x 1 in
- Valve Type:
- Plug Valve