6 in. Carbon Steel and PTFE 300 psi Flanged Gear Operator Plug Valve
Figure 0367 6 in. Carbon Steel and PTFE 300 psi Flanged Gear Operator Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- There are no body cavities where flow media can accumulate and contaminate future processing
- No seizing or sticking
Documents
Specifications
- ANSI:
- ANSI Class 300
- Collection:
- Figure 0367
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Length:
- 15-22/25 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Operator:
- Gear Operator
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve