1 in. Nickel 235 psi Flanged Locking Handle Plug Valve

You last purchased this on
 
Xomox

Figure 067 1 in. Nickel 235 psi Flanged Locking Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 067 1 in. Nickel 235 psi Flanged Locking Handle Plug Valve

  • Fast #
  • Part #X06755P1WYG
  • Item #7301723
  • Manufacturer Part #067-5-5-P1-WY 1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Length:
5 in
Material:
Nickel
Pressure - Maximum:
235 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Operator:
Locking Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Plug Valve