3 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

You last purchased this on
 
Xomox

Figure 067 3 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 067 3 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X06766P1WYM
  • Item #4319161
  • Manufacturer Part #067-6-6-P1-WY
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Length:
8 in
Material:
Stainless Steel
Pressure - Maximum:
150 psi
Valve Operator:
Wrench with Locking Device
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Plug Valve